Timing Belt, 2200-8MGT-20
Mfr # 2200-8P-20
Zoro # G610985909
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Industry Number
2200-8MGT-20
Top Width
20 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch
8 mm
Belt Series
Powerhouse(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2200-8P-20
Zoro #
G610985909
UPC #
00195057010529
Country of Origin
United States
Dimensions
Top Width
20 mm
Belt Trade Size
GT
Pitch Length
2,200 mm
Details
Industry Number
2200-8MGT-20
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch
8 mm
Belt Series
Powerhouse(R)
Reinforcing Cord Material
Fiberglass
Number of Teeth
275
Tooth Location
One Side
Belt Material
Neoprene
Item
PGGT Timing Belt
Application
Standards
REACH Certified, RoHS Compliant
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2200-8MGT-20, Number of Teeth 275, Pitch 8 mm, Pitch Length 2,200 mm, Tooth Location One Side, Top Width 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.