Timing Belt, 2400-8MGT-12
Mfr # 2400-8P-12
Zoro # G310985711
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Pitch
8 mm
Belt Material
Neoprene
Belt Trade Size
GT
Tooth Location
One Side
Standards
REACH Certified, RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2400-8P-12
Zoro #
G310985711
UPC #
00195057023567
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Top Width
12 mm
Pitch Length
2,400 mm
Details
Pitch
8 mm
Belt Material
Neoprene
Tooth Location
One Side
Standards
REACH Certified, RoHS Compliant
Industry Number
2400-8MGT-12
Application
Belt Series
Powerhouse(R)
Item
PGGT Timing Belt
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Number of Teeth
300
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2400-8MGT-12, Number of Teeth 300, Pitch 8 mm, Pitch Length 2,400 mm, Tooth Location One Side, Top Width 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.