Zoro Homepage

Timing Belt, 2450-14MGT-55

  • Mfr # 2450-14P-55

  • Zoro # G610986685


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2450-14MGT-55
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tooth Location
One Side
Belt Material
Neoprene
Top Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450-14P-55
Zoro #
G610986685
UPC #
00195057095557
Country of Origin
United States

Dimensions

Top Width
55 mm
Pitch Length
2,450 mm
Belt Trade Size
GT

Details

Industry Number
2450-14MGT-55
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tooth Location
One Side
Belt Material
Neoprene
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Pitch
14 mm
Number of Teeth
175
Item
PGGT Timing Belt
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2450-14MGT-55, Number of Teeth 175, Pitch 14 mm, Pitch Length 2,450 mm, Tooth Location One Side, Top Width 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.