Zoro Homepage

Timing Belt, 250-5MGT-15

  • Mfr # 250-5P-15

  • Zoro # G510987522


product price: $24.49
/ea

Key Features

Belt Trade Size
GT
Standards
REACH Certified, RoHS Compliant
Industry Number
250-5MGT-15
Tooth Location
One Side
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-5P-15
Zoro #
G510987522
UPC #
00195057020023
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
15 mm
Pitch Length
250 mm

Details

Standards
REACH Certified, RoHS Compliant
Industry Number
250-5MGT-15
Tooth Location
One Side
Belt Series
Powerhouse(R)
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tensile Strength
86,000 lb/in
Pitch
5 mm
Number of Teeth
50
Item
Timing Belts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 250-5MGT-15, Number of Teeth 50, Pitch 5 mm, Pitch Length 250 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.