Zoro Homepage

Timing Belt, 2600-5MGT-15

  • Mfr # 2600-5P-15

  • Zoro # G310986688


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Pitch
5 mm
Tensile Strength
86,000 lb/in
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Belt Trade Size
GT
Industry Number
2600-5MGT-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600-5P-15
Zoro #
G310986688
UPC #
00195057021549
Country of Origin
United Kingdom

Dimensions

Belt Trade Size
GT
Top Width
15 mm
Pitch Length
2,600 mm

Details

Pitch
5 mm
Tensile Strength
86,000 lb/in
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Industry Number
2600-5MGT-15
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse(R)
Tooth Location
One Side
Item
PGGT Timing Belt
Number of Teeth
520
Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2600-5MGT-15, Number of Teeth 520, Pitch 5 mm, Pitch Length 2,600 mm, Tooth Location One Side, Top Width 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.