Timing Belt, 2600-8MGT-20
Mfr # 2600-8P-20
Zoro # G610985862
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Belt Trade Size
GT
Industry Number
2600-8MGT-20
Belt Material
Neoprene
Belt Series
Powerhouse(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2600-8P-20
Zoro #
G610985862
UPC #
00195057010543
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Pitch Length
2,600 mm
Top Width
20 mm
Details
Item
PGGT Timing Belt
Tooth Location
One Side
Industry Number
2600-8MGT-20
Belt Material
Neoprene
Belt Series
Powerhouse(R)
Application
Number of Teeth
325
Standards
REACH Certified, RoHS Compliant
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2600-8MGT-20, Number of Teeth 325, Pitch 8 mm, Pitch Length 2,600 mm, Tooth Location One Side, Top Width 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.