Timing Belt, 275-5MGT-15
Mfr # 275-5P-15
Zoro # G410987493
product price: $24.59
/eaKey Features
Reinforcing Cord Material
Fiberglass
Tensile Strength
86,000 lb/in
Tooth Location
One Side
Number of Teeth
55
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
275-5P-15
Zoro #
G410987493
UPC #
00195057020061
Country of Origin
United States
Dimensions
Pitch Length
275 mm
Top Width
15 mm
Belt Trade Size
GT
Details
Reinforcing Cord Material
Fiberglass
Tensile Strength
86,000 lb/in
Item
Timing Belts
Tooth Location
One Side
Number of Teeth
55
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Industry Number
275-5MGT-15
Application
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Pitch
5 mm
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Description
Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 275-5MGT-15, Number of Teeth 55, Pitch 5 mm, Pitch Length 275 mm, Tooth Location One Side, Top Width 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.