Timing Belt, 2800-8MGT-12
Mfr # 2800-8P-12
Zoro # G810985747
product price: $87.29
/ea
Free Shipping & Returns
Key Features
Pitch
8 mm
Industry Number
2800-8MGT-12
Pitch Length
2,800 mm
Number of Teeth
350
Belt Series
Powerhouse(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2800-8P-12
Zoro #
G810985747
UPC #
00195057023581
Country of Origin
United States
Dimensions
Pitch Length
2,800 mm
Belt Trade Size
GT
Top Width
12 mm
Details
Pitch
8 mm
Industry Number
2800-8MGT-12
Number of Teeth
350
Item
PGGT Timing Belt
Belt Series
Powerhouse(R)
Standards
REACH Certified, RoHS Compliant
Reinforcing Cord Material
Fiberglass
Application
Tooth Location
One Side
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2800-8MGT-12, Number of Teeth 350, Pitch 8 mm, Pitch Length 2,800 mm, Tooth Location One Side, Top Width 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.