Zoro Homepage

Timing Belt, 3500-14MGT-85

  • Mfr # 3500-14P-85

  • Zoro # G710986660


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Industry Number
3500-14MGT-85
Application
Pitch Length
3,500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3500-14P-85
Zoro #
G710986660
UPC #
00195057095854
Country of Origin
United States

Dimensions

Pitch Length
3,500 mm
Top Width
85 mm
Belt Trade Size
GT

Details

Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Industry Number
3500-14MGT-85
Item
PGGT Timing Belt
Application
Number of Teeth
250
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tooth Location
One Side
Pitch
14 mm
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 3500-14MGT-85, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 85 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.