Zoro Homepage

Timing Belt, 375-5MGT-15

  • Mfr # 375-5P-15

  • Zoro # G610987446


product price: $25.29
/ea

Key Features

Pitch Length
375 mm
Reinforcing Cord Material
Fiberglass
Belt Trade Size
GT
Number of Teeth
75
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-5P-15
Zoro #
G610987446
UPC #
00195057020238
Country of Origin
United States

Dimensions

Pitch Length
375 mm
Belt Trade Size
GT
Top Width
15 mm

Details

Reinforcing Cord Material
Fiberglass
Number of Teeth
75
Item
Timing Belts
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Industry Number
375-5MGT-15
Standards
REACH Certified, RoHS Compliant
Tensile Strength
86,000 lb/in
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Tooth Location
One Side
Pitch
5 mm
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 375-5MGT-15, Number of Teeth 75, Pitch 5 mm, Pitch Length 375 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.