Zoro Homepage

Timing Belt, 3850-14MGT-55

  • Mfr # 3850-14P-55

  • Zoro # G010986681


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
GT
Pitch Length
3,850 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Number of Teeth
275
Industry Number
3850-14MGT-55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850-14P-55
Zoro #
G010986681
UPC #
00195057095625
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
3,850 mm
Top Width
55 mm

Details

Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Number of Teeth
275
Industry Number
3850-14MGT-55
Belt Material
Neoprene
Belt Series
Powerhouse(R)
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Application
Tooth Location
One Side
Item
PGGT Timing Belt
Standards
REACH Certified, RoHS Compliant
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 3850-14MGT-55, Number of Teeth 275, Pitch 14 mm, Pitch Length 3,850 mm, Tooth Location One Side, Top Width 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.