Zoro Homepage

Timing Belt, 400-5MGT-25

  • Mfr # 400-5P-25

  • Zoro # G110987847


product price: $40.39
/ea

Key Features

Application
Standards
REACH Certified, RoHS Compliant
Pitch Length
400 mm
Tooth Location
One Side
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-5P-25
Zoro #
G110987847
UPC #
00195057021914
Country of Origin
United States

Dimensions

Pitch Length
400 mm
Top Width
25 mm
Belt Trade Size
GT

Details

Application
Standards
REACH Certified, RoHS Compliant
Item
Timing Belts
Tooth Location
One Side
Pitch
5 mm
Belt Material
Neoprene
Number of Teeth
80
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse(R)
Tensile Strength
86,000 lb/in
Industry Number
400-5MGT-25
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 400-5MGT-25, Number of Teeth 80, Pitch 5 mm, Pitch Length 400 mm, Tooth Location One Side, Top Width 25 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.