Zoro Homepage

Timing Belt, 425-5MGT-15

  • Mfr # 425-5P-15

  • Zoro # G010987879


product price: $26.99
/ea

Key Features

Belt Trade Size
GT
Tensile Strength
86,000 lb/in
Standards
REACH Certified, RoHS Compliant
Tooth Location
One Side
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-5P-15
Zoro #
G010987879
UPC #
00195057020320
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
15 mm
Pitch Length
425 mm

Details

Tensile Strength
86,000 lb/in
Standards
REACH Certified, RoHS Compliant
Tooth Location
One Side
Industry Number
425-5MGT-15
Belt Material
Neoprene
Number of Teeth
85
Reinforcing Cord Material
Fiberglass
Application
Pitch
5 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Item
Timing Belts
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 425-5MGT-15, Number of Teeth 85, Pitch 5 mm, Pitch Length 425 mm, Tooth Location One Side, Top Width 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.