Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 4400-8MGT-20

  • Mfr # 4400-8P-20

  • Zoro # G610986005


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Belt Trade Size
GT
Pitch Length
4,400 mm
Number of Teeth
550
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400-8P-20
Zoro #
G610986005
UPC #
00195057010598
Country of Origin
United Kingdom

Dimensions

Belt Trade Size
GT
Pitch Length
4,400 mm
Top Width
20 mm

Details

Tooth Location
One Side
Number of Teeth
550
Item
PGGT Timing Belt
Pitch
8 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Industry Number
4400-8MGT-20
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse(R)
Belt Material
Neoprene
Standards
REACH Certified, RoHS Compliant
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 4400-8MGT-20, Number of Teeth 550, Pitch 8 mm, Pitch Length 4,400 mm, Tooth Location One Side, Top Width 20 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.