Timing Belt, 4400-8MGT-30
Mfr # 4400-8P-30
Zoro # G010985783
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Standards
REACH Certified, RoHS Compliant
Reinforcing Cord Material
Fiberglass
Pitch Length
4,400 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4400-8P-30
Zoro #
G010985783
UPC #
00195057010970
Country of Origin
United Kingdom
Dimensions
Pitch Length
4,400 mm
Belt Trade Size
GT
Top Width
30 mm
Details
Standards
REACH Certified, RoHS Compliant
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tooth Location
One Side
Industry Number
4400-8MGT-30
Pitch
8 mm
Number of Teeth
550
Item
PGGT Timing Belt
Belt Material
Neoprene
Belt Series
Powerhouse(R)
Application
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 4400-8MGT-30, Number of Teeth 550, Pitch 8 mm, Pitch Length 4,400 mm, Tooth Location One Side, Top Width 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.