Zoro Homepage

Timing Belt, 475-5MGT-15

  • Mfr # 475-5P-15

  • Zoro # G910987870


product price: $30.39
/ea

Key Features

Belt Trade Size
GT
Tooth Location
One Side
Pitch Length
475 mm
Standards
REACH Certified, RoHS Compliant
Industry Number
475-5MGT-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-5P-15
Zoro #
G910987870
UPC #
00195057020412
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
475 mm
Top Width
15 mm

Details

Tooth Location
One Side
Item
Timing Belts
Standards
REACH Certified, RoHS Compliant
Industry Number
475-5MGT-15
Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Material
Neoprene
Tensile Strength
86,000 lb/in
Number of Teeth
95
Reinforcing Cord Material
Fiberglass
Application
Pitch
5 mm
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 475-5MGT-15, Number of Teeth 95, Pitch 5 mm, Pitch Length 475 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.