Zoro Homepage

Timing Belt, 475-5MGT-25

  • Mfr # 475-5P-25

  • Zoro # G710987728


product price: $43.99
/ea

Key Features

Top Width
25 mm
Tooth Location
One Side
Standards
REACH Certified, RoHS Compliant
Number of Teeth
95
Tensile Strength
86,000 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-5P-25
Zoro #
G710987728
UPC #
00195057022058
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
475 mm
Belt Trade Size
GT

Details

Item
Timing Belts
Tooth Location
One Side
Standards
REACH Certified, RoHS Compliant
Number of Teeth
95
Tensile Strength
86,000 lb/in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Application
Industry Number
475-5MGT-25
Belt Series
Powerhouse(R)
Pitch
5 mm
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 475-5MGT-25, Number of Teeth 95, Pitch 5 mm, Pitch Length 475 mm, Tooth Location One Side, Top Width 25 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.