Zoro Homepage

Timing Belt, 480-8MGT-12

  • Mfr # 480-8P-12

  • Zoro # G310986534


product price: $23.89
/ea

Key Features

Belt Material
Neoprene
Pitch
8 mm
Number of Teeth
60
Tooth Location
One Side
Top Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-8P-12
Zoro #
G310986534
UPC #
00195057023291
Country of Origin
United States

Dimensions

Top Width
12 mm
Pitch Length
480 mm
Belt Trade Size
GT

Details

Belt Material
Neoprene
Item
PGGT Timing Belt
Pitch
8 mm
Number of Teeth
60
Tooth Location
One Side
Industry Number
480-8MGT-12
Application
Standards
REACH Certified, RoHS Compliant
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 480-8MGT-12, Number of Teeth 60, Pitch 8 mm, Pitch Length 480 mm, Tooth Location One Side, Top Width 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.