Zoro Homepage

Timing Belt, 480-8MGT-20

  • Mfr # 480-8P-20

  • Zoro # G710985717


product price: $36.49
/ea

Key Features

Belt Material
Neoprene
Application
Pitch
8 mm
Belt Trade Size
GT
Industry Number
480-8MGT-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-8P-20
Zoro #
G710985717
UPC #
00195057023673
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
20 mm
Pitch Length
480 mm

Details

Belt Material
Neoprene
Application
Pitch
8 mm
Industry Number
480-8MGT-20
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Item
PGGT Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Number of Teeth
60
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 480-8MGT-20, Number of Teeth 60, Pitch 8 mm, Pitch Length 480 mm, Tooth Location One Side, Top Width 20 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.