Timing Belt, 500-5MGT-25
Mfr # 500-5P-25
Zoro # G010987787
product price: $49.49
/eaKey Features
Belt Series
Powerhouse(R)
Tensile Strength
86,000 lb/in
Belt Material
Neoprene
Pitch Length
500 mm
Standards
REACH Certified, RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-5P-25
Zoro #
G010987787
UPC #
00195057022096
Country of Origin
United States
Dimensions
Pitch Length
500 mm
Top Width
25 mm
Belt Trade Size
GT
Details
Belt Series
Powerhouse(R)
Tensile Strength
86,000 lb/in
Belt Material
Neoprene
Standards
REACH Certified, RoHS Compliant
Application
Pitch
5 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
500-5MGT-25
Number of Teeth
100
Item
Timing Belts
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Description
Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 500-5MGT-25, Number of Teeth 100, Pitch 5 mm, Pitch Length 500 mm, Tooth Location One Side, Top Width 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.