Zoro Homepage

Timing Belt, 525-5MGT-15

  • Mfr # 525-5P-15

  • Zoro # G810987864


product price: $31.99
/ea

Key Features

Number of Teeth
105
Industry Number
525-5MGT-15
Pitch Length
525 mm
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525-5P-15
Zoro #
G810987864
UPC #
00195057020504
Country of Origin
United States

Dimensions

Pitch Length
525 mm
Top Width
15 mm
Belt Trade Size
GT

Details

Number of Teeth
105
Item
Timing Belts
Industry Number
525-5MGT-15
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Pitch
5 mm
Application
Belt Material
Neoprene
Tooth Location
One Side
Tensile Strength
86,000 lb/in
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 525-5MGT-15, Number of Teeth 105, Pitch 5 mm, Pitch Length 525 mm, Tooth Location One Side, Top Width 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.