Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 525-5MGT-25

  • Mfr # 525-5P-25

  • Zoro # G110987717


product price: $47.59
/ea

Key Features

Number of Teeth
105
Industry Number
525-5MGT-25
Tensile Strength
86,000 lb/in
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525-5P-25
Zoro #
G110987717
UPC #
00195057022140
Country of Origin
United States

Dimensions

Top Width
25 mm
Belt Trade Size
GT
Pitch Length
525 mm

Details

Number of Teeth
105
Industry Number
525-5MGT-25
Tensile Strength
86,000 lb/in
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Pitch
5 mm
Tooth Location
One Side
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Standards
REACH Certified, RoHS Compliant
Item
Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 525-5MGT-25, Number of Teeth 105, Pitch 5 mm, Pitch Length 525 mm, Tooth Location One Side, Top Width 25 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.