Timing Belt, 535-5MGT-25
Mfr # 535-5P-25
Zoro # G010987763
product price: $50.19
/eaKey Features
Top Width
25 mm
Tooth Location
One Side
Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535-5P-25
Zoro #
G010987763
UPC #
00195057022164
Country of Origin
United States
Dimensions
Top Width
25 mm
Belt Trade Size
GT
Pitch Length
535 mm
Details
Tooth Location
One Side
Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Industry Number
535-5MGT-25
Item
Timing Belts
Number of Teeth
107
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Standards
REACH Certified, RoHS Compliant
Application
Tensile Strength
86,000 lb/in
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Description
Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 535-5MGT-25, Number of Teeth 107, Pitch 5 mm, Pitch Length 535 mm, Tooth Location One Side, Top Width 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.