Zoro Homepage

Timing Belt, 550-5MGT-15

  • Mfr # 550-5P-15

  • Zoro # G510987843


product price: $32.79
/ea

Key Features

Standards
REACH Certified, RoHS Compliant
Pitch
5 mm
Industry Number
550-5MGT-15
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Number of Teeth
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-5P-15
Zoro #
G510987843
UPC #
00195057020559
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
15 mm
Pitch Length
550 mm

Details

Item
Timing Belts
Standards
REACH Certified, RoHS Compliant
Pitch
5 mm
Industry Number
550-5MGT-15
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Number of Teeth
110
Tensile Strength
86,000 lb/in
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 550-5MGT-15, Number of Teeth 110, Pitch 5 mm, Pitch Length 550 mm, Tooth Location One Side, Top Width 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.