Zoro Homepage

Timing Belt, 550-5MGT-25

  • Mfr # 550-5P-25

  • Zoro # G810987734


product price: $53.99
/ea

Key Features

Number of Teeth
110
Pitch Length
550 mm
Application
Belt Trade Size
GT
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-5P-25
Zoro #
G810987734
UPC #
00195057022195
Country of Origin
United States

Dimensions

Pitch Length
550 mm
Belt Trade Size
GT
Top Width
25 mm

Details

Number of Teeth
110
Application
Standards
REACH Certified, RoHS Compliant
Pitch
5 mm
Belt Material
Neoprene
Tooth Location
One Side
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tensile Strength
86,000 lb/in
Reinforcing Cord Material
Fiberglass
Item
Timing Belts
Belt Series
Powerhouse(R)
Industry Number
550-5MGT-25
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 550-5MGT-25, Number of Teeth 110, Pitch 5 mm, Pitch Length 550 mm, Tooth Location One Side, Top Width 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.