Timing Belt, 575-5MGT-25
Mfr # 575-5P-25
Zoro # G210987747
product price: $48.79
/eaKey Features
Reinforcing Cord Material
Fiberglass
Tensile Strength
86,000 lb/in
Tooth Location
One Side
Industry Number
575-5MGT-25
Belt Series
Powerhouse(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
575-5P-25
Zoro #
G210987747
UPC #
00195057022232
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Top Width
25 mm
Pitch Length
575 mm
Details
Reinforcing Cord Material
Fiberglass
Tensile Strength
86,000 lb/in
Tooth Location
One Side
Industry Number
575-5MGT-25
Belt Series
Powerhouse(R)
Pitch
5 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Number of Teeth
115
Belt Material
Neoprene
Standards
REACH Certified, RoHS Compliant
Item
Timing Belts
Application
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 575-5MGT-25, Number of Teeth 115, Pitch 5 mm, Pitch Length 575 mm, Tooth Location One Side, Top Width 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.