Zoro Homepage

Timing Belt, 580-5MGT-15

  • Mfr # 580-5P-15

  • Zoro # G610987835


product price: $31.19
/ea

Key Features

Top Width
15 mm
Pitch Length
580 mm
Belt Trade Size
GT
Number of Teeth
116
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580-5P-15
Zoro #
G610987835
UPC #
00195057020603
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
580 mm
Belt Trade Size
GT

Details

Number of Teeth
116
Pitch
5 mm
Tensile Strength
86,000 lb/in
Item
Timing Belts
Reinforcing Cord Material
Fiberglass
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tooth Location
One Side
Standards
REACH Certified, RoHS Compliant
Industry Number
580-5MGT-15
Belt Material
Neoprene
Belt Series
Powerhouse(R)
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 580-5MGT-15, Number of Teeth 116, Pitch 5 mm, Pitch Length 580 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.