Zoro Homepage

Timing Belt, 580-5MGT-25

  • Mfr # 580-5P-25

  • Zoro # G810987796


product price: $48.79
/ea

Key Features

Tooth Location
One Side
Belt Trade Size
GT
Standards
REACH Certified, RoHS Compliant
Industry Number
580-5MGT-25
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580-5P-25
Zoro #
G810987796
UPC #
00195057022249
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
25 mm
Pitch Length
580 mm

Details

Tooth Location
One Side
Standards
REACH Certified, RoHS Compliant
Industry Number
580-5MGT-25
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Item
Timing Belts
Belt Material
Neoprene
Number of Teeth
116
Belt Series
Powerhouse(R)
Tensile Strength
86,000 lb/in
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Application
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 580-5MGT-25, Number of Teeth 116, Pitch 5 mm, Pitch Length 580 mm, Tooth Location One Side, Top Width 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.