Zoro Homepage

Timing Belt, 600-5MGT-15

  • Mfr # 600-5P-15

  • Zoro # G510987744


product price: $32.79
/ea

Key Features

Tensile Strength
86,000 lb/in
Number of Teeth
120
Belt Trade Size
GT
Belt Series
Powerhouse(R)
Pitch Length
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-5P-15
Zoro #
G510987744
UPC #
00195057020627
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
600 mm
Top Width
15 mm

Details

Tensile Strength
86,000 lb/in
Number of Teeth
120
Item
Timing Belts
Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tooth Location
One Side
Industry Number
600-5MGT-15
Reinforcing Cord Material
Fiberglass
Standards
REACH Certified, RoHS Compliant
Pitch
5 mm
Application
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 600-5MGT-15, Number of Teeth 120, Pitch 5 mm, Pitch Length 600 mm, Tooth Location One Side, Top Width 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.