Zoro Homepage

Timing Belt, 600-5MGT-25

  • Mfr # 600-5P-25

  • Zoro # G110987786


product price: $51.49
/ea

Key Features

Tensile Strength
86,000 lb/in
Industry Number
600-5MGT-25
Pitch
5 mm
Standards
REACH Certified, RoHS Compliant
Number of Teeth
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-5P-25
Zoro #
G110987786
UPC #
00195057022263
Country of Origin
United States

Dimensions

Pitch Length
600 mm
Belt Trade Size
GT
Top Width
25 mm

Details

Tensile Strength
86,000 lb/in
Industry Number
600-5MGT-25
Pitch
5 mm
Standards
REACH Certified, RoHS Compliant
Number of Teeth
120
Item
Timing Belts
Application
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 600-5MGT-25, Number of Teeth 120, Pitch 5 mm, Pitch Length 600 mm, Tooth Location One Side, Top Width 25 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.