Timing Belt, 600-8MGT-12
Mfr # 600-8P-12
Zoro # G910986514
product price: $29.39
/eaKey Features
Reinforcing Cord Material
Fiberglass
Belt Trade Size
GT
Pitch
8 mm
Industry Number
600-8MGT-12
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-8P-12
Zoro #
G910986514
UPC #
00195057023321
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Top Width
12 mm
Pitch Length
600 mm
Details
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Item
PGGT Timing Belt
Industry Number
600-8MGT-12
Belt Material
Neoprene
Number of Teeth
75
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Application
Standards
REACH Certified, RoHS Compliant
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 600-8MGT-12, Number of Teeth 75, Pitch 8 mm, Pitch Length 600 mm, Tooth Location One Side, Top Width 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.