Zoro Homepage

Timing Belt, 600-8MGT-20

  • Mfr # 600-8P-20

  • Zoro # G210985767


product price: $43.59
/ea

Key Features

Pitch Length
600 mm
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-8P-20
Zoro #
G210985767
UPC #
00195057023703
Country of Origin
United States

Dimensions

Pitch Length
600 mm
Top Width
20 mm
Belt Trade Size
GT

Details

Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
75
Tooth Location
One Side
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Industry Number
600-8MGT-20
Item
PGGT Timing Belt
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 600-8MGT-20, Number of Teeth 75, Pitch 8 mm, Pitch Length 600 mm, Tooth Location One Side, Top Width 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.