Zoro Homepage

Timing Belt, 625-5MGT-25

  • Mfr # 625-5P-25

  • Zoro # G610987767


product price: $52.99
/ea

Key Features

Standards
REACH Certified, RoHS Compliant
Application
Number of Teeth
125
Pitch Length
625 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-5P-25
Zoro #
G610987767
UPC #
00195057022294
Country of Origin
United States

Dimensions

Pitch Length
625 mm
Top Width
25 mm
Belt Trade Size
GT

Details

Standards
REACH Certified, RoHS Compliant
Application
Number of Teeth
125
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Industry Number
625-5MGT-25
Belt Material
Neoprene
Tensile Strength
86,000 lb/in
Belt Series
Powerhouse(R)
Pitch
5 mm
Item
Timing Belts
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 625-5MGT-25, Number of Teeth 125, Pitch 5 mm, Pitch Length 625 mm, Tooth Location One Side, Top Width 25 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.