Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 650-5MGT-15

  • Mfr # 650-5P-15

  • Zoro # G310987753


product price: $35.19
/ea

Key Features

Belt Series
Powerhouse(R)
Number of Teeth
130
Tensile Strength
86,000 lb/in
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch Length
650 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650-5P-15
Zoro #
G310987753
UPC #
00195057020689
Country of Origin
United States

Dimensions

Pitch Length
650 mm
Belt Trade Size
GT
Top Width
15 mm

Details

Belt Series
Powerhouse(R)
Number of Teeth
130
Tensile Strength
86,000 lb/in
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tooth Location
One Side
Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Pitch
5 mm
Item
Timing Belts
Industry Number
650-5MGT-15
Reinforcing Cord Material
Fiberglass
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 650-5MGT-15, Number of Teeth 130, Pitch 5 mm, Pitch Length 650 mm, Tooth Location One Side, Top Width 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.