Timing Belt, 650-5MGT-25
Mfr # 650-5P-25
Zoro # G810987758
product price: $54.29
/eaKey Features
Pitch
5 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Standards
REACH Certified, RoHS Compliant
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650-5P-25
Zoro #
G810987758
UPC #
00195057022324
Country of Origin
United States
Dimensions
Pitch Length
650 mm
Belt Trade Size
GT
Top Width
25 mm
Details
Pitch
5 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Standards
REACH Certified, RoHS Compliant
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse(R)
Tensile Strength
86,000 lb/in
Item
Timing Belts
Number of Teeth
130
Industry Number
650-5MGT-25
Application
Belt Material
Neoprene
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 650-5MGT-25, Number of Teeth 130, Pitch 5 mm, Pitch Length 650 mm, Tooth Location One Side, Top Width 25 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.