Zoro Homepage

Timing Belt, 700-5MGT-15

  • Mfr # 700-5P-15

  • Zoro # G310987777


product price: $36.79
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Top Width
15 mm
Pitch Length
700 mm
Industry Number
700-5MGT-15
Number of Teeth
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-5P-15
Zoro #
G310987777
UPC #
00195057020740
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
700 mm
Belt Trade Size
GT

Details

Reinforcing Cord Material
Fiberglass
Industry Number
700-5MGT-15
Number of Teeth
140
Pitch
5 mm
Belt Material
Neoprene
Tensile Strength
86,000 lb/in
Item
Timing Belts
Application
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Tooth Location
One Side
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 700-5MGT-15, Number of Teeth 140, Pitch 5 mm, Pitch Length 700 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.