Zoro Homepage

Timing Belt, 720-8MGT-50

  • Mfr # 720-8P-50

  • Zoro # G210985842


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Number of Teeth
90
Belt Trade Size
GT
Tooth Location
One Side
Top Width
50 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-8P-50
Zoro #
G210985842
UPC #
00195057011076
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
50 mm
Pitch Length
720 mm

Details

Number of Teeth
90
Tooth Location
One Side
Pitch
8 mm
Industry Number
720-8MGT-50
Belt Material
Neoprene
Belt Series
Powerhouse(R)
Item
PGGT Timing Belt
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Standards
REACH Certified, RoHS Compliant
Application
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 720-8MGT-50, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location One Side, Top Width 50 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.