Timing Belt, 750-5MGT-15
Mfr # 750-5P-15
Zoro # G810987826
product price: $36.99
/eaKey Features
Standards
REACH Certified, RoHS Compliant
Pitch Length
750 mm
Belt Material
Neoprene
Tensile Strength
86,000 lb/in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750-5P-15
Zoro #
G810987826
UPC #
00195057020795
Country of Origin
United States
Dimensions
Pitch Length
750 mm
Top Width
15 mm
Belt Trade Size
GT
Details
Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Tensile Strength
86,000 lb/in
Tooth Location
One Side
Belt Series
Powerhouse(R)
Application
Industry Number
750-5MGT-15
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch
5 mm
Item
Timing Belts
Number of Teeth
150
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 750-5MGT-15, Number of Teeth 150, Pitch 5 mm, Pitch Length 750 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.