Timing Belt, 750-5MGT-25
Mfr # 750-5P-25
Zoro # G910987740
product price: $63.89
/eaKey Features
Pitch
5 mm
Number of Teeth
150
Tooth Location
One Side
Top Width
25 mm
Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750-5P-25
Zoro #
G910987740
UPC #
00195057022430
Country of Origin
United States
Dimensions
Top Width
25 mm
Pitch Length
750 mm
Belt Trade Size
GT
Details
Item
Timing Belts
Pitch
5 mm
Number of Teeth
150
Tooth Location
One Side
Application
Tensile Strength
86,000 lb/in
Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Industry Number
750-5MGT-25
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 750-5MGT-25, Number of Teeth 150, Pitch 5 mm, Pitch Length 750 mm, Tooth Location One Side, Top Width 25 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.