Timing Belt, 800-5MGT-25
Mfr # 800-5P-25
Zoro # G510987713
product price: $64.59
/eaKey Features
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Standards
REACH Certified, RoHS Compliant
Top Width
25 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-5P-25
Zoro #
G510987713
UPC #
00195057022461
Country of Origin
United States
Dimensions
Top Width
25 mm
Belt Trade Size
GT
Pitch Length
800 mm
Details
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Standards
REACH Certified, RoHS Compliant
Tooth Location
One Side
Item
Timing Belts
Industry Number
800-5MGT-25
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
160
Tensile Strength
86,000 lb/in
Pitch
5 mm
Application
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Description
Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 800-5MGT-25, Number of Teeth 160, Pitch 5 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.