Zoro Homepage

Timing Belt, 800-8MGT-12

  • Mfr # 800-8P-12

  • Zoro # G410986472


product price: $31.89
/ea

Key Features

Belt Material
Neoprene
Application
Belt Series
Powerhouse(R)
Industry Number
800-8MGT-12
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-8P-12
Zoro #
G410986472
UPC #
00195057023352
Country of Origin
United States

Dimensions

Pitch Length
800 mm
Top Width
12 mm
Belt Trade Size
GT

Details

Belt Material
Neoprene
Application
Belt Series
Powerhouse(R)
Industry Number
800-8MGT-12
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
8 mm
Item
PGGT Timing Belt
Standards
REACH Certified, RoHS Compliant
Number of Teeth
100
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 800-8MGT-12, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 12 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.