Timing Belt, 800-8MGT-30
Mfr # 800-8P-30
Zoro # G710985939
product price: $71.19
/eaKey Features
Top Width
30 mm
Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Belt Trade Size
GT
Belt Series
Powerhouse(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-8P-30
Zoro #
G710985939
UPC #
00195057010703
Country of Origin
United States
Dimensions
Top Width
30 mm
Belt Trade Size
GT
Pitch Length
800 mm
Details
Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Belt Series
Powerhouse(R)
Item
PGGT Timing Belt
Tooth Location
One Side
Application
Industry Number
800-8MGT-30
Number of Teeth
100
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch
8 mm
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 800-8MGT-30, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 30 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.