Timing Belt, 800-8MGT-50
Mfr # 800-8P-50
Zoro # G010985806
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch Length
800 mm
Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-8P-50
Zoro #
G010985806
UPC #
00195057011083
Country of Origin
United States
Dimensions
Pitch Length
800 mm
Top Width
50 mm
Belt Trade Size
GT
Details
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Standards
REACH Certified, RoHS Compliant
Item
PGGT Timing Belt
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
100
Belt Series
Powerhouse(R)
Application
Pitch
8 mm
Industry Number
800-8MGT-50
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 800-8MGT-50, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.