Zoro Homepage

Timing Belt, 840-8MGT-20

  • Mfr # 840-8P-20

  • Zoro # G110985867


product price: $50.89
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
840-8MGT-20
Tooth Location
One Side
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840-8P-20
Zoro #
G110985867
UPC #
00195057023741
Country of Origin
United States

Dimensions

Top Width
20 mm
Belt Trade Size
GT
Pitch Length
840 mm

Details

Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
840-8MGT-20
Tooth Location
One Side
Number of Teeth
105
Application
Pitch
8 mm
Standards
REACH Certified, RoHS Compliant
Item
PGGT Timing Belt
Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 840-8MGT-20, Number of Teeth 105, Pitch 8 mm, Pitch Length 840 mm, Tooth Location One Side, Top Width 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.