Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 850-5MGT-15

  • Mfr # 850-5P-15

  • Zoro # G910987818


product price: $41.19
/ea

Key Features

Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Top Width
15 mm
Number of Teeth
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-5P-15
Zoro #
G910987818
UPC #
00195057020894
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
850 mm
Belt Trade Size
GT

Details

Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Number of Teeth
170
Item
Timing Belts
Belt Material
Neoprene
Standards
REACH Certified, RoHS Compliant
Tooth Location
One Side
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Pitch
5 mm
Industry Number
850-5MGT-15
Tensile Strength
86,000 lb/in
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 850-5MGT-15, Number of Teeth 170, Pitch 5 mm, Pitch Length 850 mm, Tooth Location One Side, Top Width 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.