Timing Belt, 850-5MGT-25
Mfr # 850-5P-25
Zoro # G610987712
product price: $68.39
/eaKey Features
Number of Teeth
170
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Material
Neoprene
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850-5P-25
Zoro #
G610987712
UPC #
00195057022539
Country of Origin
United States
Dimensions
Top Width
25 mm
Pitch Length
850 mm
Belt Trade Size
GT
Details
Number of Teeth
170
Reinforcing Cord Material
Fiberglass
Item
Timing Belts
Pitch
5 mm
Belt Material
Neoprene
Tooth Location
One Side
Tensile Strength
86,000 lb/in
Industry Number
850-5MGT-25
Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Application
Standards
REACH Certified, RoHS Compliant
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Description
Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 850-5MGT-25, Number of Teeth 170, Pitch 5 mm, Pitch Length 850 mm, Tooth Location One Side, Top Width 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.