Zoro Homepage

Timing Belt, 880-8MGT-30

  • Mfr # 880-8P-30

  • Zoro # G210985903


product price: $71.49
/ea

Key Features

Top Width
30 mm
Belt Material
Neoprene
Application
Belt Series
Powerhouse(R)
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880-8P-30
Zoro #
G210985903
UPC #
00195057010727
Country of Origin
United States

Dimensions

Top Width
30 mm
Belt Trade Size
GT
Pitch Length
880 mm

Details

Belt Material
Neoprene
Application
Belt Series
Powerhouse(R)
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
110
Industry Number
880-8MGT-30
Item
PGGT Timing Belt
Pitch
8 mm
Standards
REACH Certified, RoHS Compliant
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 880-8MGT-30, Number of Teeth 110, Pitch 8 mm, Pitch Length 880 mm, Tooth Location One Side, Top Width 30 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.