Timing Belt, 900-5MGT-15
Mfr # 900-5P-15
Zoro # G510987782
product price: $41.59
/eaKey Features
Pitch
5 mm
Number of Teeth
180
Belt Material
Neoprene
Belt Trade Size
GT
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-5P-15
Zoro #
G510987782
UPC #
00195057020948
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Top Width
15 mm
Pitch Length
900 mm
Details
Pitch
5 mm
Number of Teeth
180
Belt Material
Neoprene
Tooth Location
One Side
Tensile Strength
86,000 lb/in
Industry Number
900-5MGT-15
Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Standards
REACH Certified, RoHS Compliant
Item
Timing Belts
Application
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 900-5MGT-15, Number of Teeth 180, Pitch 5 mm, Pitch Length 900 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.