Zoro Homepage

Timing Belt, 900-5MGT-25

  • Mfr # 900-5P-25

  • Zoro # G410987721


product price: $71.19
/ea

Key Features

Number of Teeth
180
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Top Width
25 mm
Industry Number
900-5MGT-25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-5P-25
Zoro #
G410987721
UPC #
00195057022584
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
900 mm
Belt Trade Size
GT

Details

Number of Teeth
180
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Item
Timing Belts
Industry Number
900-5MGT-25
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
Powerhouse(R)
Tensile Strength
86,000 lb/in
Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Pitch
5 mm
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 900-5MGT-25, Number of Teeth 180, Pitch 5 mm, Pitch Length 900 mm, Tooth Location One Side, Top Width 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.