Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 920-8MGT-20

  • Mfr # 920-8P-20

  • Zoro # G010985769


product price: $51.29
/ea

Key Features

Belt Series
Powerhouse(R)
Standards
REACH Certified, RoHS Compliant
Pitch Length
920 mm
Number of Teeth
115
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-8P-20
Zoro #
G010985769
UPC #
00195057023765
Country of Origin
United States

Dimensions

Pitch Length
920 mm
Top Width
20 mm
Belt Trade Size
GT

Details

Belt Series
Powerhouse(R)
Item
PGGT Timing Belt
Standards
REACH Certified, RoHS Compliant
Number of Teeth
115
Pitch
8 mm
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Tooth Location
One Side
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Industry Number
920-8MGT-20
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 920-8MGT-20, Number of Teeth 115, Pitch 8 mm, Pitch Length 920 mm, Tooth Location One Side, Top Width 20 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.